• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,847)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Cutter
  6. Scissors
  7. "ROEBUCK BU03 4.5"" 112MM DRAPERS TEXTILE SCISSORS"

"ROEBUCK BU03 4.5"" 112MM DRAPERS TEXTILE SCISSORS"

Scissors Unbranded

See technical information

References

Roebuck:BU03-110
Rubix:016687
brand logo
brand logo

Product details : "ROEBUCK BU03 4.5"" 112MM DRAPERS TEXTILE SCISSORS"


Nickel plated forged scissor.

Technical specifications


Attributes
Blade length112 mm
Show UNSPSC/ECL@SS
£ 7.39 excl. VAT
/ Each
£ 8.87 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

FACOM HEAVY DUTY SCISSORS 841A.9"WHITELEY 1687BS 6.5"" 165MM FACTORY SCISSORS"EXPERT SHEATED ELEC.SCIS. WIRE STRIP.150MM E184280"ROEBUCK BU205 6"" 150MM GENERAL PURPOSE PLASTIC HANDLE SCISSORS""ROEBUCK BU09 6"" 152MM GENERAL PURPOSE SCISSORS""ROEBUCK BU8200 5.5"" 140MM COMPOSITE MATERIAL SCISSORS""WHITELEY 1913NP 4.5"" 114MM NICKLE PLATED DRAPERS SCISSORS"ROEBUCK MULTI PURPOSE ELECTRICIAN SCISSOR 138MM"THOMASWILK 3119CP 9"" 229MM CHROME PLATED SIDEBENT SHEARS""WHITELEY 1809NP 7"" 178MM NICKLE PLATED HOUSEHOLD SCISSORS"STANLEY STHT0-14103 TITANIUM COATED SHEARS"WHITELEY 3600T 8"" 203MM PTFE TEFLON COATED SHEAR""WHITELEY 1961CP 8"" 203MM CHROME PLATED CUTTING OUT SCISSORS"ROEBUCK MULTI-PURPOSE SCISSORS BLADE LENGTH 265MM 827961DRAPER 56791 230V CIRCULAR SAW 1300W
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap