References
Gedore:1500 ES-1 B
Rubix:120A0213
Manufacturer :6612280
EAN:4010886661222

Product details : GEDORE COMBI SPANNER SET 1500 ES-1 B
Combination spanner set in 2/3 ES tool module
Technical specifications
Attributes
| Logistic Weight | 2790 g |
|---|---|
| Number of elements | 25 |
| Material | abs plastic |
| Height | 42 mm |
| Width | 310 mm |
| Depth | 315 mm |
Show UNSPSC/ECL@SS
£ 248.44 excl. VAT
/ Each
£ 298.13 incl. VAT
- Delivery usually within ( 22 ) days
