ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE A 180X410X30MM
FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER TYPE A
See technical informationSee documentsReferences
Roebuck:890420
Rubix:235A1384
EAN:3660338429392

Documents
Product details : ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE A 180X410X30MM
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition:
4 screwdrivers slotted Ø 3 - 4 - 5,5- 6,5
2 screwdrivers PHILLIPS: PH1 - PH2
Some sizes are available individually
Composition:
4 screwdrivers slotted Ø 3 - 4 - 5,5- 6,5
2 screwdrivers PHILLIPS: PH1 - PH2
Some sizes are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Height | 30 mm |
| Width | 180 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 63.06 excl. VAT
/ Each
£ 75.67 incl. VAT
- In stock: Next day delivery
