References
Superseded Ref:4971965
Roebuck:880757
Rubix:211A0073
EAN:3660338340840

Documents
Product details : ROEBUCK PLIER MODULE 2 880757
Contents:
-2 diagonal cutting pliers 160 and 180 mm
-2 bent nose 160 and 200 mm
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Height | 40 mm |
| Width | 180 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 99.13 excl. VAT
/ Each
£ 118.96 incl. VAT
- Usually arrives within 14 working days
