Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MODM.440-4 FOAM COMB WRENCH 1/4-15/16
FACOM MODM.440-4 FOAM COMB WRENCH 1/4-15/16
Wrench Set
References
facom:
MODM.440-4
rubix:
226A4090
ean:
3148519432619
Technical specifications
Number of elements
13
See all Specifications
Product details
Technical specifications
Product details : FACOM MODM.440-4 FOAM COMB WRENCH 1/4-15/16
Foam module of 13 combination spanners in inches
- Including:
13 spanners 440 in inches:
1/4 - 5/16 - 11/32 - 3/8 - 7/16 - 1/2 - 9/16 - 5/8 - 11/16 - 3/4 - 13/16 - 7/8 - 15/16”.
- Foam tray: PM.MOD440-4.
Weight: 1.650 kg.
Technical specifications
Attributes
Logistic Weight
1695
g
Packaged dimensions (D x W x H)
450
x
205
x
55
mm
Package weight
1748
g
Number of elements
13
Material
Foam
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.99
excl. VAT
/
Each
£
191.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODM.AT5PB 10-PIECE SET OF PROTWIST SCREWDRIVERS
GEDORE TOOL MODULE 1500 ES-VDE 145
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE A 180X410X30MM
GEDORE 1500ES 6 SPANNER MODULE
FACOM MOD.CG1 CHISEL MODULE SET OF 7
MILWAUKEE 4932479827 MAXBITE COMBINATION SPANNER 15PC SET FOAM INSERT
FACOM MOD.JL161-36 PLASTIC MODULE L3JL.161- 6-POINTS
ROEBUCK SHADOW FOAM INLAY 6 SLOT POZI SCREWDRIVER TYPEB 175X365X30MM
ROEBUCK 880749 ROBEUCK WATERPUMP ADJUSTABLE WRENCH VICE GRIP MODULE
FACOM MOD.AT6 PROT SD MODULE RESISTORX 10PCE STD
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE A 360 X 410 X 30MM
FACOM MOD.AT1 PROTWIST SCREWDRIVER SET SD MODULE
FACOM MODM.AT1 PROT SD FOAM MODULE 8PCE STD
FACOM MODM.HLA FOAM MOD SOCKET S
FACOM MOD.PR11 2-PIECE ADJUSTABLE PLIERS MODULE PR11