References
Gedore:1500 CT1-7 R
Rubix:120A4550
Manufacturer :2308894
EAN:4010886895139

Product details : GEDORE FOAM MODULE 1500-CT1-7R
- Total width [mm]: 158 mm
- Total height [mm]: 35 mm
- Total length [mm]: 310 mm
- Net weight [kg]: 1,24 kg
Combination ratchet spanner set in Check-Tool-Module
Technical specifications
Attributes
| Logistic Weight | 1240 g |
|---|---|
| Number of elements | 10 |
Show UNSPSC/ECL@SS
£ 237.00 excl. VAT
/ Each
£ 284.40 incl. VAT
- Delivery usually within ( 22 ) days
