References
Gedore Red:R09100240
Rubix:45038392
Manufacturer :3300980
EAN:4060833009805

Product details : GEDORE RED R09100240 24MM COMBINATION SPANNER
Design according to DIN 3113, Form A, ISO 3318, ISO 7738, ring end angled 15°, open-end offset 15°, surface matt-satin chrome-plated, chrome-vanadium steel
Technical specifications
Attributes
| Opening | 24 |
|---|---|
| Length | 282 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.54 excl. VAT
/ Each
£ 7.85 incl. VAT
- Delivery usually within ( 8 ) days
