GEDORE 2 A 32 SINGLE RING SPANNER 32MM 6034140
Attachable-ring-wrench-key heavily bent 2 A
See technical informationReferences
Gedore:2 A 32
Rubix:80087242
Manufacturer :6034140
EAN:4010886603413

Product details : GEDORE 2 A 32 SINGLE RING SPANNER 32MM 6034140
Single ended ring spanner offset 32 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 732 g |
|---|---|
| Opening | 32 |
| Length | 235 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 45.14 excl. VAT
/ Each
£ 54.17 incl. VAT
- Delivery usually within ( 8 ) days
