STAHLWILLE 42050024 STRIKING FACE RING WRENCH 24MM
4205 series striking face ring spanners
See technical informationSee documentsReferences
Stahlwille:42050024
Rubix:2018320
EAN:4018754024063



Documents
Product details : STAHLWILLE 42050024 STRIKING FACE RING WRENCH 24MM
DIN 7444
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x42,5x160 mm |
|---|---|
| Logistic Weight | 240 g |
| Opening | 42.5 |
| Length | 160 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 30.47 excl. VAT
/ Each
£ 36.56 incl. VAT
- Usually arrives within 14 working days
