Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 2Z-9/16-5/8 RING WRENCH
BAHCO 2Z-9/16-5/8 RING WRENCH
Wrench
References
bahco:
2Z-9/16-5/8
rubix:
119A1371
ean:
7314151001735
Technical specifications
Length
225.8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2Z-9/16-5/8 RING WRENCH
Strengths
•Better accessibility
Optimised legibility and identification
High quality surface
Technical specifications
Attributes
Logistic Weight
150
g
Length
225.8
mm
Weight
170
g
Finishing
Chromed
Type
Box Wrench
Composition
Chrome-Plated Alloy Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.18
excl. VAT
/
Each
£
25.42
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 440.13/16SR
GEDORE 30X36 DOE SPANNER 895-30X36
STAHLWILLE 40060404 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 4MM
STAHLWILLE 40482828 7/16 AF COMBI SPANNER 13S
ROEBUCK 880107 COMBINATION SPANNER 11/16IN AF
GEODORE COMBINATION 5MM HEX SPANNER MP6081140
STAHLWILLE 02200018 3/8 INCH DRIVE X 18MM CROW FOOT SPANNER
STAHLWILLE 40031617 16 X 17MM DOE SPANNER
STAHLWILLE 10 A 7/8 X 15/16 DOE SPANNER
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 19MM 865410
BAHCO 894M-110 OPEN END WRENCH
GEDORE 7 UR 11 RATCHET COMBINATION SPANNER REVERSIBLE 11MM
FLOGGING SPANNER OPEN ENDED 55MM
BAHCO 111M-26 COMBINATION WRENCH 26MM
MELFORM MEL T 39 3/8IN DIA X 8IN LONG TOMMY BAR