GEDORE 306-36 306 SLOGGING SPANNERS 36MM


Ring impact wrench 306

References
gedore:306 36
rubix:80065938
manufacturer :6475430
ean:4010886647547
brand logo
brand logo
Technical specifications
Opening36
Length205Ā mm
See all Specifications

Product details : GEDORE 306-36 306 SLOGGING SPANNERS 36MM


Impact ring spanner Design: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 36 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised

Technical specifications


Attributes
Logistic Weight674Ā g
Opening36
Length205Ā mm
Weight674Ā g
FinishingChromed
Number of sides1
Diameter60Ā mm
TypeBox Wrench
CompositionVanadium Steel 31CrV3
Show UNSPSC/ECL@SS
Ā£ 32.10 excl. VAT
/ Each
Ā£ 38.52 incl. VAT
  • Usually arrives within 14 working days