References
Gedore Red:R09100070
Rubix:45038376
Manufacturer :3300963
EAN:4060833009638



Product details : GEDORE RED R09100070 7MM COMBINATION SPANNER
Technical specifications
Attributes
| Opening | 7 |
|---|---|
| Length | 105 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.58 excl. VAT
/ Each
£ 3.10 incl. VAT
- Delivery usually within ( 8 ) days
