References
SKF:HN 18-20
Rubix:184042
EAN:7316572273982

Product details : SKF HOOK SPANNER 120-130MM HN18-20
The pin spanner in the HN series can be used to tighten or loosen a wide range of tightening nuts, for a large number of bearings and shaft applications.
Strengths
Made from high quality vanadium-hardened chromium-plated steel, these spanners have a very large sturdiness.
Applications
The radius of the spanner, perfectly adapted to the outer diameter of the nut, reduces the risk of its deterioration.
Technical specifications
Attributes
| Opening | 20 |
|---|---|
| Length | 334 mm |
| Type | hook wrench |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 46.39 excl. VAT
/ Each
£ 55.67 incl. VAT
- Delivery usually within ( 3 ) days
