75 - Pipe wrenches, forged ends, hex x metric hex
Opening | 30 |
---|---|
Length | 310 mm |
Logistic Weight | 1309 g |
---|---|
Packaged dimensions (D x W x H) | 320x90x41 mm |
Package weight | 1309 g |
Opening | 30 |
Length | 310 mm |
Weight | 1300 g |
Finishing | Satin/Chrome |
Number of sides | 6 |
Type | Pipe wrench |
Usually arrives within 14 working days