Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 41MM RING SPANNER 2 A 41
GEDORE 41MM RING SPANNER 2 A 41
Attachable-ring-wrench-key heavily bent 2 A
References
gedore:
2 A 41
rubix:
118A5895
manufacturer :
6034300
ean:
4010886603437
Technical specifications
Opening
41
Length
265
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 41MM RING SPANNER 2 A 41
Single ended ring spanner offset 41 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
Logistic Weight
934
g
Opening
41
Length
265
mm
Weight
934
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.64
excl. VAT
/
Each
£
97.97
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6MV-7 SAFETY OPEN END WRENCH
GEDORE 1 B 1.3/8AF 1B SERIES COMBINATION SPANNER 1.3/8 INCH A/F
BRITOOL EXPERT HINGED HOYES WRENCH 114 - 159MM
GEDORE 306 38 38MM CRANKED SLOGG SPNNR 6474460
GEDORE 1B-14 1B COMBINATION SPANNER 14MM
GEDORE 36X41MM RING SPANNER 2-36X41
6334450 GEDORE 40 HOOK SPANNER 45-50
BRITOOL EXPERT OPEN ENDED WRENCH 26 X 28MM
ROEBUCK FLAT RING SLOGGING SPANNER 27MM
BRITOOL EXPERT OPEN ENDED WRENCH 13 X 17MM
FACOM 44.4X5 44 OPEN END JAW SPANNERS METRIC 4 X 5MM
GEDORE 7 XL 24 24MM XL COMBINATION WRENCH
ROEBUCK OPEN END WRENCH OPENING 20X22MM 865247
BAHCO 1950MZ-3/8 3/8IN CROWFOOT ADJUSTABLE
FACOM RING WRENCH 55.14AVSE