STAHLWILLE 02190018 3/8 INCH DRIVE X 18MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:02190018
Rubix:2018487
EAN:4018754003402



Documents
Product details : STAHLWILLE 02190018 3/8 INCH DRIVE X 18MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x29x41 mm |
|---|---|
| Logistic Weight | 45 g |
| Opening | 18 |
| Length | 40.8 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 60.22 excl. VAT
/ Each
£ 72.26 incl. VAT
- Usually arrives within 14 working days
