References
Facom:42.36X41
Rubix:1233787
EAN:3148511017500




Product details : FACOM FLARE NUT WRE 42.36X41
42 - 15° metric pipe wrenches
- Pipe wrenches 15° offset: to facilitate access to nuts.
- Hex head: from 8 x 10 to 12 x 14 mm - 12-sided head: from 17 to 41 mm.
- Metric dimensions: from 8 to 41 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches 15° offset: to facilitate access to nuts.
- Hex head: from 8 x 10 to 12 x 14 mm - 12-sided head: from 17 to 41 mm.
- Metric dimensions: from 8 to 41 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 1025 g |
|---|---|
| Packaged dimensions (D x W x H) | 315x68x28 mm |
| Package weight | 1025 g |
| Opening | 36x41 |
| Length | 320 mm |
| Type | hose wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 82.11 excl. VAT
/ Each
£ 98.53 incl. VAT
- Delivery usually within ( 14 ) days
