GEDORE 534 13 COMBINATION SWIVEL HEAD WRENCH UD PROFILE MM


Insert socket wrench knee joint 534

References
gedore:534 13
rubix:399A5432
manufacturer :6512300
ean:4010886651230
brand logo
brand logo
Technical specifications
Opening13
Length208 mm
See all Specifications

Product details : GEDORE 534 13 COMBINATION SWIVEL HEAD WRENCH UD PROFILE MM


Combination swivel head wrench 13 mm Slim pattern, with free moving socket wrench With hole for tommy bars 26 D and 26 RS (please order separately) GEDORE vanadium steel 31CrV3, heads polished, chrome-plated

Technical specifications


Attributes
Logistic Weight140 g
Opening13
Length208 mm
Weight140 g
FinishingPolished
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 29.10 excl. VAT
/ Each
£ 34.92 incl. VAT
  • Usually arrives within 14 working days