Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BRITOOL EXPERT COMBINATION WRENCH 6 - 24MM MOD TRAY 16 PIECE SET
BRITOOL EXPERT COMBINATION WRENCH 6 - 24MM MOD TRAY 16 PIECE SET
Combination wrench modules
References
expert:
E194937
rubix:
2014176
ean:
3258951949375
Technical specifications
Number of elements
16
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBINATION WRENCH 6 - 24MM MOD TRAY 16 PIECE SET
- Thermoformed tray
- Designed for inserting into roller cabinet drawers.
- Empty tray for module E194937: E113557.
- Empty tray for module E110302: E010508.
characteristics:
EAN: 3258951949375
Pack: 1
Contents: 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 22 - 24 mm.
Qty: 16
Qty: 16
[g]: 1850
Technical specifications
Attributes
Number of elements
16
Weight
1850
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.02
excl. VAT
/
Each
£
147.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK METRIC COLOURED COMBINATION SPANNERS 10 PIECE SET
FACOM WRENCH SET 99C.JE12
FACOM 441.JV14GRPPB 441 XL OGV GRIP COMBI W POUCH - 14 PCS
GEDORE COMBINATION SPANNER OFFSET METRIC SET 1 B-026
WERA 020016 9632 MAGNETIC RAIL 6000 JOKER IMPERIAL 1 8PC
GEDORE IMPERIAL OFFSET COMBI SPANNER 5/16 - 1.1/4 A/F 1B-014A 14PC SET
FACOM COMBI SPANNER SET 39.JE10T
BAHCO 111M/14T COMBINATION WRENCH SET
BAHCO 1952M/14T COMBINATION WRENCH SET
"WERA 004565 BELT C DEEP 1 SOCKET SET 1/2"" DRIVE 6PC"
GEDORE 6093740 SPENNER SET METRIC 6 - 32MM
GEDORE 3/8-1INCOMBISPANNERS 1 B-08 A
ROEBUCK SET OF 9 WRENCH SOCKETS 6X12 865324
BRITOOL EXPERT 8PC O/S RING WRENCH MOD 6-22MM
ROEBUCK 12 PIECE METRIC COMBINATION RATCHET SPANNER SET 8-19MM 865414