Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
ROEBUCK 12 PIECE METRIC COMBINATION RATCHET SPANNER SET 8-19MM 865414
ROEBUCK 12 PIECE METRIC COMBINATION RATCHET SPANNER SET 8-19MM 865414
Set Of Ratchet Combination Spanners Reversible - Metric
References
roebuck:
865414
rubix:
209A7392
ean:
3660338197550
Technical specifications
Number of elements
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 12 PIECE METRIC COMBINATION RATCHET SPANNER SET 8-19MM 865414
• Matt satin finish.
• Ratchet system with 72 teeth.
• 5° Recovery Angle-15° offset box end.
• Small head profile.
• Ideal for applications in confined spaces.
• Built-in reverse lever.
• Includes 7 spanners (mm): Ø 8-10-12-13-14-17-19.
• Includes 12 spanners (mm): Ø 8-9-10-11-12-13-14-15-16-17-18-19.
Technical specifications
Attributes
Number of elements
12
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.91
excl. VAT
/
Each
£
212.29
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK IMPERIAL OPEN ENDED SPANNER WRENCH A/F 10 PIECE SET
BLACKDECKE E110327 SET OF 12 CW IN VINYL POUCH 8MM TO 24MM
BAHCO K8901M/8 IMPACT SOCKET SET 3/4
BAHCO S106 SOCKET SET 1/4 INCH AND 1/2 DRIVE 106 PIECE
FACOM 440.JE16 COMBINATION WRENCH SET 8 - 22MM 16 PIECE SET
GEDORE 6093740 SPENNER SET METRIC 6 - 32MM
FACOM 464TX.J4PB SET OF 4 TORX RATCHETING WRENCHES
GEDORE 3/8-1INCOMBISPANNERS 1 B-08 A
BAHCO 6708DMB 1/4 DEEP SOCKET SET ON RAILS
BAHCO 1320RM-12-13 RATCHET WRENCH DOUBLE FLAT
BAHCO 1952M/SH6 SET WITH 8 10 12 13 14 17
BAHCO 111M/SH8 COMBINATION WRENCH SET
ROEBUCK SET OF 12 COMBINATION WRENCH SPANNERS 865285
WERA 020016 9632 MAGNETIC RAIL 6000 JOKER IMPERIAL 1 8PC
BAHCO 1952M/10 COMBINATION WRENCH SET