References
Gedore:7-026
Rubix:235A8665
Manufacturer :6093740
EAN:4010886609378

Product details : GEDORE 6093740 SPENNER SET METRIC 6 - 32MM
Combination spanner set 26 pcs 6-32 mm Selection of sizes most in use With same size each end Ring 15° offset from shaft, shaft in girder pattern GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 4665 g |
|---|---|
| Number of elements | 26 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 336.26 excl. VAT
/ Each
£ 403.51 incl. VAT
- Delivery usually within ( 8 ) days
