References
Expert:E110102
Rubix:2014167
EAN:3258951101025



Product details : EXPERT COMBINATION WRENCH 36MM
- ISO 691 - ISO 1711-1 - ISO 3318 - ISO 7738 - DIN 3113
- 12-sided polygonal head angled at 15°.
- Fork oriented at 15° to the axis of the handle (recovery angle 30°).
- Eye profile maximizes contact surface with nut for increased longevity.
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.
Technical specifications
Attributes
| Opening | 36 |
|---|---|
| Length | 410 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 47.19 excl. VAT
/ Each
£ 56.63 incl. VAT
- In stock: Next day delivery