References
Gedore:306 G 50
Rubix:80040605
Manufacturer :1416197
EAN:4010886805879

Product details : 50MM GEDORE SLOGGING RING SPANNER 306G50
Ring slogging spanner, deep offset 50 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
| Logistic Weight | 4410 g |
|---|---|
| Opening | 50 |
| Length | 360 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 198.38 excl. VAT
/ Each
£ 238.06 incl. VAT
- Delivery usually within ( 8 ) days
