ROEBUCK 6 INCH EXTRA WIDE OPENING ADJUSTABLE WRENCH


Comfort grip adjustable wrench extra wide opening - phosphate

References
roebuck:4971817
rubix:2003785
ean:3660338516276
brand logo
brand logo
Technical specifications
Opening34
Length176 mm
See all Specifications

Product details : ROEBUCK 6 INCH EXTRA WIDE OPENING ADJUSTABLE WRENCH


A 50% weight reduction and an extra-wide jaw make these universal wrenches ideal for plumbing, air conditioning, ventilation, heating and most mechanical repair, maintenance and service applications.
The thin, extra-long jaws make them easier to use in hard-to-reach places.
Chrome vanadium steel with phosphated finish.
The Ergotop grip provides increased comfort and helps reduce hand fatigue.
These wrenches exceed the requirements of DIN 3117, ISO 6787-2001 (torque 180 N·m) and ASME B107 8-2003 (torque 305 N·m).
Facts: the 176mm wrench is 78% wider than a standard 150mm adjustable wrench and 68% lighter than a standard 250mm wrench with a similar opening.
The 216mm wrench is 62% wider than a standard 200mm adjustable wrench and 50% lighter than a standard 300mm wrench with a similar opening.

Technical specifications


Attributes
Opening34
Length176 mm
FinishingPhosphate
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 36.82 excl. VAT
/ Each
£ 44.18 incl. VAT
  • In stock: Next day delivery