Needle roller/angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 23 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NKIA..-XL |
Limit speed | 17200 rpm |
Basic static load, axial - C0a | 7400 N |
Basic dynamic load, axial - Ca | 4900 N |
Sealing | Open |
Usually arrives within 14 working days