Thrust angular contact ball bearing INA ZKLF40100-2RS-XL, Inner diameter: 40 mm | Outer diameter: 100 mm | Width: 34 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF40100-2RS-XL
Rubix:104A4036
Manufacturer :0015722290000
EAN:4012802078794

Product details : INA ZKLF40100-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2RS, double direction, for screw mounting, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1466 g |
|---|---|
| Width | 34 mm |
| Series | zklf..-2rs-xl |
| Material | steel |
| Inner diameter | 40 mm |
| Outer diameter | 100 mm |
| Basic static load, axial - C0a | 101000 N |
| Basic dynamic load, axial - Ca | 47500 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 625.30 excl. VAT
/ Each
£ 750.36 incl. VAT
- Delivery usually within ( 7 ) days
