Axial angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 76 mm |
Logistic Weight | 1468 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 76 mm |
Bearing Clearance | cn |
Series | zkln..-2rs-2ap |
Material | steel |
Sealing | two metal shields |
Usually arrives within 14 working days