Thrust angular contact ball bearing INA ZKLF50140-2Z-2AP-XL, Inner diameter: 50 mm | Outer diameter: 140 mm | Width: 108 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF50140-2Z-2AP-XL
Rubix:274A8728
Manufacturer :0005640440000
EAN:4054364124182

Product details : INA ZKLF50140-2Z-2AP-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2Z-2AP-XL, matched pair, double direction, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 8808 g |
|---|---|
| Width | 108 mm |
| Series | zklf..-2z-2ap-xl |
| Material | steel |
| Inner diameter | 50 mm |
| Outer diameter | 140 mm |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 2,431.75 excl. VAT
/ Each
£ 2,918.10 incl. VAT
- Delivery usually within ( 7 ) days
