Axial angular contact ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 54x125x125 mm |
---|---|
Logistic Weight | 2155 g |
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 54 mm |
Bearing Clearance | CN |
Series | 2344..-M-SP |
Material | Steel |
Cage | Brass |
Basic static load, axial - C0a | 173000 N |
Basic dynamic load, axial - Ca | 57000 N |
Sealing | Open |
Usually arrives within 14 working days