NTN NKXR20T2Z NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NKXR20T2Z
See technical informationSee documentsReferences
NTN:NKXR20T2Z
Rubix:205A6184
EAN:4547359125719

Documents
Product details : NTN NKXR20T2Z NEEDLE ROLLER BEARING
Needle roller bearing, combined bearing, thrust cylindrical roller bearing, without inner ring, snap ring, lubrication hole, dust-proof cover
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x30 mm |
|---|---|
| Logistic Weight | 95 g |
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Width | 30 mm |
| Basic dynamic load, radial - Cr | 16400 N |
| Bearing Clearance | cn |
| Series | nkxr |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 27100 N |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 36.22 excl. VAT
/ Each
£ 43.46 incl. VAT
- Delivery usually within ( 3 ) days
