SKF NEEDLE ROLLR BEARING NKXR 50 Z

Combined Needle Roller / Cylindrical Roller Thrust Bearing

See technical information

References

SKF:NKXR 50 Z
Rubix:100A9457
Manufacturer :14454
EAN:7316570777970
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter71.5 mm
Width35 mm
See all Specifications

Product details : SKF NEEDLE ROLLR BEARING NKXR 50 Z


These bearings consist of a radial needle roller bearing combined with a cylindrical roller thrust bearing. Together they can accommodate both radial loads and axial loads in one direction. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space. The thrust part is capped with a cover that forms a gap-type seal to retain the grease in the bearings.

Strengths

- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Low cross section
- Non-separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x71,5x71,5 mm
Logistic Weight286 g
Inner diameter50 mm
Outer diameter71.5 mm
Width35 mm
Basic dynamic load, radial - Cr38000 N
Bearing Clearancecn
Seriesnkxr
Materialchromium-carbon steel (bearing steel) for through-hardening (≈ 1% c, 1.5% cr, according to iso 683-17:1999)
Cagepolyamide
Reference speed2200 rpm
Limit speed4300 rpm
Basic static load, radial - C0r78000 N
Basic static load, axial - C0a166000 N
Basic dynamic load, axial - Ca47500 N
Sealingopen
£ 220.34 excl. VAT
/ Each
£ 264.41 incl. VAT
  • Delivery usually within ( 3 ) days