INA NKXR40-Z-XL NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:NKXR40-Z-XL
Rubix:238A0864
Manufacturer :0507918260000
EAN:4012802736267

Product details : INA NKXR40-Z-XL NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings NKXR..-Z, axial component, single direction, to DIN 5429, with end cap, for grease lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x52x52 mm |
|---|---|
| Logistic Weight | 215 g |
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 32 mm |
| Basic dynamic load, radial - Cr | 29500 N |
| Bearing Clearance | cn |
| Series | nkxr..-z-xl |
| Material | steel |
| Reference speed | 2000 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 47000 N |
| Basic static load, axial - C0a | 148000 N |
| Basic dynamic load, axial - Ca | 56000 N |
| Sealing | one metal shield |
Show UNSPSC/ECL@SS
£ 110.62 excl. VAT
/ Each
£ 132.74 incl. VAT
- In stock: Next day delivery
