NTN - Needle Roller Bearing - NKX50
Inner diameter | 50 mm |
---|---|
Outer diameter | 62 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 62x62x35 mm |
---|---|
Logistic Weight | 318 g |
Inner diameter | 50 mm |
Outer diameter | 62 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 62000 N |
Basic dynamic load, radial - Cr | 27900 N |
Sealing | Open |
Usually arrives within 14 working days