SKF NEEDLE ROLLER BEARING NKX60

Combined Needle Roller / Thrust Ball Bearing

See technical information

References

SKF:NKX 60
Rubix:100A7358
Manufacturer :14432
EAN:7316577014788
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter85 mm
Width40 mm
See all Specifications

Product details : SKF NEEDLE ROLLER BEARING NKX60


These bearings consist of a radial needle roller bearing combined with a thrust ball bearing. Together they can accommodate both radial loads and axial loads in one direction. In addition, they can operate at relatively high speeds. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space.

Strengths

- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Relatively high-speed capability
- Low cross section
- Non-separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x85x85 mm
Logistic Weight440 g
Inner diameter60 mm
Outer diameter85 mm
Width40 mm
Bearing Clearancecn
Sealingopen
Seriesnkx
Limit speed5000 rpm
Number of rows1
£ 209.76 excl. VAT
/ Each
£ 251.71 incl. VAT
  • Usually arrives within 14 working days