Combined Needle Roller / Thrust Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 25.2 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x25,2x25,2 mm |
---|---|
Logistic Weight | 36 g |
Inner diameter | 10 mm |
Outer diameter | 25.2 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NKX |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 9500 rpm |
Limit speed | 8000 rpm |
Number of rows | 1 |
Sealing | Open |
Usually arrives within 14 working days