INA NX10-Z-XL NEEDLE ROLLER/AXIAL BALL BEARINGS NX..-Z SINGLE DIRECTIO
Needle roller/axial ball bearing
See technical informationReferences
INA:NX10-Z-XL
Rubix:238A3005
Manufacturer :0507791500000
EAN:4012802944914

Product details : INA NX10-Z-XL NEEDLE ROLLER/AXIAL BALL BEARINGS NX..-Z SINGLE DIRECTIO
Needle roller/axial ball bearings NX..-Z, single direction axial component, for grease lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x19x19 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | one metal shield |
| Series | nx..-z-xl |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 3700 N |
| Basic dynamic load, radial - Cr | 5000 N |
| Basic static load, axial - C0a | 7200 N |
| Basic dynamic load, axial - Ca | 4600 N |
Show UNSPSC/ECL@SS
£ 25.64 excl. VAT
/ Each
£ 30.77 incl. VAT
- In stock: Next day delivery
