Needle roller/axial ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 58 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x58x58 mm |
---|---|
Logistic Weight | 252 g |
Inner diameter | 45 mm |
Outer diameter | 58 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | NKX..-XL |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 31000 N |
Basic static load, axial - C0a | 69000 N |
Basic dynamic load, axial - Ca | 28000 N |
Sealing | Open |
Usually arrives within 14 working days