Combined Needle Roller / Thrust Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 70 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x70x70 mm |
---|---|
Logistic Weight | 300 g |
Inner diameter | 50 mm |
Outer diameter | 70 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NKX |
Material | Bearing steel |
Reference speed | 4300 rpm |
Limit speed | 3600 rpm |
Number of rows | 1 |
Sealing | Open |
Usually arrives within 14 working days