ROEBUCK EXTRA WIDE OPENING ADJUSTABLE WRENCH 8 INCH
Comfort grip adjustable wrench extra wide opening - phosphate
See technical informationSee documentsReferences
Roebuck:4971657
Rubix:1190151
EAN:3660338515972

Documents
Product details : ROEBUCK EXTRA WIDE OPENING ADJUSTABLE WRENCH 8 INCH
A 50% weight reduction and an extra-wide jaw make these universal wrenches ideal for plumbing, air conditioning, ventilation, heating and most mechanical repair, maintenance and service applications.
The thin, extra-long jaws make them easier to use in hard-to-reach places.
Chrome vanadium steel with phosphated finish.
The Ergotop grip provides increased comfort and helps reduce hand fatigue.
These wrenches exceed the requirements of DIN 3117, ISO 6787-2001 (torque 180 N·m) and ASME B107 8-2003 (torque 305 N·m).
Facts: the 176mm wrench is 78% wider than a standard 150mm adjustable wrench and 68% lighter than a standard 250mm wrench with a similar opening.
The 216mm wrench is 62% wider than a standard 200mm adjustable wrench and 50% lighter than a standard 300mm wrench with a similar opening.
The thin, extra-long jaws make them easier to use in hard-to-reach places.
Chrome vanadium steel with phosphated finish.
The Ergotop grip provides increased comfort and helps reduce hand fatigue.
These wrenches exceed the requirements of DIN 3117, ISO 6787-2001 (torque 180 N·m) and ASME B107 8-2003 (torque 305 N·m).
Facts: the 176mm wrench is 78% wider than a standard 150mm adjustable wrench and 68% lighter than a standard 250mm wrench with a similar opening.
The 216mm wrench is 62% wider than a standard 200mm adjustable wrench and 50% lighter than a standard 300mm wrench with a similar opening.
Technical specifications
Attributes
| Opening | 39 |
|---|---|
| Length | 216 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 40.84 excl. VAT
/ Each
£ 49.01 incl. VAT
- In stock: Next day delivery
