Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
"KNIPEX 98009/16"" OPEN JAW WRENCHES"
"KNIPEX 98009/16"" OPEN JAW WRENCHES"
Fork wrench
References
knipex:
98 00 9/16"
rubix:
388A4511
ean:
4003773020110
Technical specifications
Opening
14,3
Length
153
mm
See all Specifications
Product details
Technical specifications
Product details : "KNIPEX 98009/16"" OPEN JAW WRENCHES"
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
153
x
35
x
12
mm
Opening
14,3
Length
153
mm
Weight
102
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.63
excl. VAT
/
Each
£
28.36
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03490076 1/2 INCH DRIVE X 2.1/4 AF CROW-RING
BAHCO 2M-17-19 RING WRENCH
KNIPEX 980012 OPEN JAW WRENCHES
FACOM ANG.SOCK.WREN 75.9/16
FACOM PIN WRENCH 126A.80
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 7MM
STAHLWILLE 02200036 3/8 INCH DRIVE X 36MM CROW FOOT SPANNER
STAHLWILLE DOUBLE OPEN ENDED SPANNER 1.1/8 X 1.5/16 INCH
STAHLWILLE 1/2 INCH DRIVE X 1.5/16 AF CROW-RING
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 17MM 865390
STAHLWILLE 10 A 7/8 X 15/16 DOE SPANNER
GEDORE 2 21X24 RING SPANNER 6025820 21 X 24MM
FACOM 76.32SLS ANGLED 12 POINT SOCKET WRENCH 32MM - SAFETY LOCK SYSTEM
ROEBUCK 00295 1000V INSULATED 12MM OPEN ENDED SPANNER
BAHCO 111M-25 COMBINATION WRENCH 25MM