BAHCO 1RM-12 RATCHET COMBI SPANNER
Open-end - ring ratchet spanners metric 1RM
See technical informationReferences
Bahco:1RM-12
Rubix:119A2005
EAN:7314153000590

Product details : BAHCO 1RM-12 RATCHET COMBI SPANNER
Open-end - ring ratchet spanners metric. Standards: ISO 1711-1 and DIN 3113. Material: high alloy quality steel. Position of the jaw: 15 degrees with a smaller head for improved accessibility. Ratchet with 12 teeth in the ring for good productivity in application. Twelve-sided Dynamic Drive profile for a longer service life of screws and nuts. Action angle 5. Convenient toggle to change direction: left / right. Larger size and double-sided size indication for easy recognition. Chrome-plated and matte polished for high-quality surface.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Opening | 12 |
| Length | 172 mm |
| Type | ratchet spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 31.55 excl. VAT
/ Each
£ 37.86 incl. VAT
- Delivery usually within ( 14 ) days
