BAHCO 9072 P-1 SPARE PART JAW 8072P/9072P/PC
Spare Jaw for Central Nut Adjustable Wrenches
See technical informationSee documentsReferences
Bahco:9072 P-1
Rubix:401A5037
EAN:7314150239634

Documents
Product details : BAHCO 9072 P-1 SPARE PART JAW 8072P/9072P/PC
Content: jaw
Phosphate finish
Left-handed screw
Only valid for the current assortment of adjustable wrenches
Phosphate finish
Left-handed screw
Only valid for the current assortment of adjustable wrenches
Strengths
Spare Jaw for Central Nut Adjustable Wrenches
Technical specifications
Attributes
| Opening | 33 mm |
|---|---|
| Length | 257 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
| Diameter | 8.7 mm |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- Delivery usually within ( 14 ) days
