BAHCO ADJUSTABLE TRIPLE PACK SET 8070 8071 8072 WRENCHES


Standard Central Nut Adjustable Wrench Set

References
bahco:ADJUST3
rubix:040010
ean:7314150103515

Product details : BAHCO ADJUSTABLE TRIPLE PACK SET 8070 8071 8072 WRENCHES


Set of 3 adjustable wrenches 80 series includes: 8070, 8071 and 8072 The jaw does not fall out even at maximum opening of the wrench Head combines slim design for accessibility with strength for performance Laser scale in mm for pre-adjusting and accurate measurement High-performance alloy steel forged in one single piece Left turning screw Standards: ISO 6787, DIN 3117, ASME B107.8-2003 and BS 6333 Retail pack Parallel jaws placed at a 15° angle provide a firm grip and best reach Wide handle for comfort in use Accurate jaw movement Ultimate strength through precision hardening and high-performance alloy steel

Technical specifications


Attributes
Logistic Weight870 g
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 86.13 excl. VAT
/ Each
£ 103.36 incl. VAT
  • In stock: Next day delivery