FAG LOCKNUT Socket
Opening | 143 |
---|---|
Length | 110 mm |
Socket wrenches LOCKNUT-SOCKET are suitable for easy tightening and loosening of locknuts on shafts, clamping and withdrawal sleeves. They take up less space on the nut circumference than hook wrenches and allow the use of ratchets and torque wrenches.
To increase occupational safety, the socket wrenches should be secured with a locking pin and rubber ring. You therefore have a hole for the locking pin and a groove for the rubber ring. Locking pin and rubber ring are included in the scope of delivery.
Sockets are available in sizes to match locknuts KM0 to KM20.
Logistic Weight | 3300 g |
---|---|
Opening | 143 |
Length | 110 mm |
Finishing | Other |
Number of sides | 2 |
Usually arrives within 14 working days