ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 300M
Comfort Grip Adjustable Wrench Wide Opening - Phosphate
See technical informationSee documentsReferences
Roebuck:4972109
Rubix:248028
EAN:3660338516672

Documents
Product details : ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 300M
• Chrome-vanadium steel.
• Thinner jaws and a non-protruding barrel make it possible to work in hard-to-reach places.
• An ergonomic sheathed handle gives increased comfort and grip.
• A measurement scale gives the approximate size of the nuts, tubes etc.
• The large opening provides up to 25% more capacity.
Technical specifications
Attributes
| Opening | 39 |
|---|---|
| Length | 300 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 44.46 excl. VAT
/ Each
£ 53.35 incl. VAT
- In stock: Next day delivery
