References
Draper:54957
Rubix:382A4157
Manufacturer :54957
EAN:5010559549573

Product details : DRAPER 54957 ELECTRICIANS SCISSORS 140MM
Electricians scissors with 3.3mm thick stainless steel blades that have a 45mm cutting length. One cutting face has a finely serrated cutting edge which reduces slippage. The other blade is notched for larger diameter cuts. Attached to nylon handles.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Blade length | 45 mm |
| Material | stainless steel blades; nylon handles |
Show UNSPSC/ECL@SS
£ 8.66 excl. VAT
/ Each
£ 10.39 incl. VAT
- Delivery usually within ( 7 ) days
