• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,847)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Cutter
  6. Scissors
  7. RELIANCE 813 SHEARS 6''

RELIANCE 813 SHEARS 6''

Scissor

See technical information

References

Reliance Medical:813
Rubix:80321545
EAN:5060131888132
brand logo
brand logo

Product details : RELIANCE 813 SHEARS 6''


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.79 excl. VAT
/ Each
£ 2.15 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

ROEBUCK ELECTRICIAN'S SHEARS 138MM/5 1/2 INCHDRAPER 20610 SCISSORS MPKNIPEX 950510SB ELECTRICIANS SHEARS 190MM"ROEBUCK BU8200 5.5"" 140MM COMPOSITE MATERIAL SCISSORS"FACOM 841A.4 SCISSOR 841.4DRAPER 56786 SFORCE 230V CIRC.SAW 1200W"THOMASWILK 3700T 10"" 254MM ROUND POINT COMPOSITE MATERIAL SHEARS""THOMASWILK 5040SS 7.5"" 190MM GENERAL PURPOSE SCISSORS""WHITELEY 1809NP 7"" 178MM NICKLE PLATED HOUSEHOLD SCISSORS""THOMASWILK 3700T 10"" 254MM COMPOSITE MATERIAL SHEARS""THOMASWILK 3700K 10"" 254MM KEVLAR/ARAMID FIBRE SHEARS""THOMASWILK 5050SS 8.25"" 209MM GENERAL PURPOSE SCISSORS"DRAPER 61809 DIESEL INJECTOR WASHER TOOL"WHITELEY 1680BS 12"" 305MM PAPER HANGING SCISSOR"DRAPER 67835 5PC SCISSOR SET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap