SIMRIT MERKEL SEAL 40422217


U-ring T 20

References
freudenberg sealing technologies:T20 50 X 60 X 7,30 X 5 95 AU V142
rubix:129A0688
manufacturer :40422217
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter60 mm
Height7.3 mm
See all Specifications

Product details : SIMRIT MERKEL SEAL 40422217


The T 20 lip seal is a single-acting rod seal with an asymmetrical profile, recessed inner lip and a tight fit on the outer diameter. Among other things, it is suitable for standardized installation spaces in accordance with ISO 5597 and is well suited as a secondary seal within a sealing system.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter60 mm
Height7.3 mm
Material95 AU V142
ExecutionT20
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days