SIMRIT 436297 TDUOPM 32.0 8.0 18.0 708


Piston Seal

References
freudenberg sealing technologies:TDUOPM 32 X 8 X 18 72 NBR 708
rubix:389A1214
manufacturer :436297
brand logo
brand logo
Technical specifications
Outer diameter32 mm
Inner diameter8 mm
Height18 mm
See all Specifications

Product details : SIMRIT 436297 TDUOPM 32.0 8.0 18.0 708


The compact, short, Merkel Complete Piston TDUOP M consists of an aluminium body, a guide strip, a magnet and a sealing element with a special sealing edge on the sealing lip.

Strengths

•Broad range of uses, only one complete piston for round
Cylinders and ISO cylinders
Y Long service life
Y Low start friction due to optimized sealing lip geometry
Y Constant good sealing behavior over a wide pressure range
(to 1,2 MPa)
Y Running properties without tendency to tilt due to a guide strip
Optimized for the application
Y Aluminium body brings weight saving and permits high energy
Absorption
Y Easily fastened to the piston rod
Y Integrated static seal
Y Supplied suitable for storage and fitting in deep-drawn inserts
Y Simple provisioning
Y Integrated magnet for a position check using a sensor

Applications

Pneumatic Cylinder

Technical specifications


Attributes
Logistic Weight22 g
Outer diameter32 mm
Inner diameter8 mm
Height18 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days