References
Spear & Jackson:B9522
Rubix:016601


Technical specifications
| Length | 559 mm |
|---|---|
| Material | hardened and tempered carbon steel |
Documents
Product details : SPEAR & JACKSON SAW B95 22 INCH X 8PTS
A general purpose saw for use along and across the grain.
Strengths
Fast cut - rapid, clean cutting action
Cross ground teeth for extra sharpness
Suitable for cutting timber, hardwood, chipboard, and MDF
Comfortable ergonomic handle incorporating 45/90° angle guide
Cross ground teeth for extra sharpness
Suitable for cutting timber, hardwood, chipboard, and MDF
Comfortable ergonomic handle incorporating 45/90° angle guide
Technical specifications
Attributes
| Length | 559 mm |
|---|---|
| Material | hardened and tempered carbon steel |
| Teeth | 8 mm |
Show UNSPSC/ECL@SS
£ 15.73 excl. VAT
/ Each
£ 18.88 incl. VAT
- Usually arrives within 14 working days